Shop CAMCO
See all product information
Create Account
Stainless Steel Insulated Twist Top Tumbler - Charcoal, US Flag RV Print, 20 oz.
Mfr # 53065
Zoro # G015562644
product price:Â
$
28.19
/ea
Key Features
Color
Black
Material
Steel
Depth
3.63 in
Length
7.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53065
- Zoro #
- G015562644
- UPC #
- 14717530651
- Country of Origin
- China
Dimensions
- Depth
- 3.63 in
- Length
- 7.13 in
Details
- Color
- Black
- Material
- Steel
Description
Camco's Life Is Better at the Campsite Stainless Steel Insulated Twist Top Tumblers offer superior heat and ice retention with a spill-free travel design. They feature double-wall vacuum insulation and are constructed of durable, kitchen-grade 18/8 stainless steel. Featuring a two-piece lid design, a BPA-free lid attachment screws and secures into place for a longer period of heat retention and a no-spill experience. The screw on lid with fully sealing gasket helps prevent heat transfer, meaning your ice stays solid longer or hot drinks stay hot for an extended amount of time. This charcoal-colored tumbler includes a unique pattern featuring a U.S. flag print made of mini RVs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.