Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Kit Bucket

  • Mfr # 44760

  • Zoro # G015958577


product price: $66.69
/ea

Key Features

Color
White
Material
Plastic
Depth (In.)
13 in
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44760
Zoro #
G015958577
UPC #
14717447607
Country of Origin
China

Dimensions

Depth (In.)
13 in
Length
15.75 in

Details

Color
White
Material
Plastic

Description

Camco's 44760 Starter Kit Bucket includes 32 oz. RV Wash and Wax and Sponge, 10 HTS RV Sewer Hose with pre-attached fitting, and TST Orange Drop-Ins. Essential RV products. A perfect gift for the new RV owner in your life!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.