
Stow N' Go 160 Gas Grill Cover
Mfr # 58300
Zoro # G915562607
product price: $51.99
/eaKey Features
Overall Depth
8 in
Length
12 in
Material
Fabric
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58300
Zoro #
G915562607
UPC #
014717583008
Country of Origin
Thailand
Dimensions
Overall Depth
8 in
Length
12 in
Details
Material
Fabric
Color
Black
Description
For use on a mounted grill as a cover or a portable grill as a tote. Heavy-duty weather resistant polyester provides long lasting protection in every storage environment. Helps protect Kuuma Grills from outdoor elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.