Zoro Homepage

Stow N' Go 160 Gas Grill with Thermometer and Igniter

  • Mfr # 58131

  • Zoro # G315891987


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Depth
13 in
Material
Steel
Overall Length
27.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58131
Zoro #
G315891987
UPC #
014717581318
Country of Origin
Thailand

Dimensions

Overall Depth
13 in
Overall Length
27.19 in

Details

Color
Silver
Material
Steel

Description

Camco's Stow N' Go portable grill with built-in thermometer is great for camping, and RVing. Comes built with a thermometer, and igniter for convenience out at the campsite, or on the road. It's compact design is great for storage after use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.