T-Level
Mfr # 25543
Zoro # G115958545
product price: $9.59
/eaKey Features
Vial Material
Plastic
Length (In.)
5.5 in
Depth
3.63 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25543
Zoro #
G115958545
UPC #
14717255431
Country of Origin
China
Dimensions
Length (In.)
5.5 in
Depth
3.63 in
Details
Vial Material
Plastic
Color
Black
Description
Camco RV T Level can be mounted with screws or adhesive, and provides front-to-back or side-to-side leveling. Measures 1.625 W x 2.25 H x 0.56 D. Helps show when the RV is level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.