Zoro Homepage

TastePURE Portable Water Softener

  • Mfr # 40655

  • Zoro # G715958525


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Tank Material
Steel
Depth (In.)
9.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40655
Zoro #
G715958525
UPC #
14717406550
Country of Origin
China

Dimensions

Depth (In.)
9.5 in

Details

Tank Material
Steel
Color
White

Description

TastePURE's Portable Water Softener helps reduce the hardness of your RV or boat's water. Premium ion exchange resin replaces minerals, such as magnesium and calcium that harden your water. A compact, space-saving design allows the portable water softener to be stored in tight places. It features a convenient carry handle for easy transportation, a large mouth opening for effortlessly adding salt for regeneration, and a garden hose plug and cap to keep contents secure during transportation and storage. Product includes: 1 ready-to-use portable water softener, 50 test strips, 1 4-foot hose and 1 male-to-male hose fitting for regeneration. The portable water softener measures 8.5 diameter x 20.5 height, has flow rates up to 4 GPM and a 10,000-grain capacity. Product regenerates with 2 boxes of common table salt not included. For external use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.