Zoro Homepage

TastePURE Sediment Pre-Filter

  • Mfr # 40048

  • Zoro # G415891962


product price: $8.99
/ea

Key Features

Overall Depth
3.9 in
Material
Plastic
Color
Blue
Length
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40048
Zoro #
G415891962
UPC #
014717400480
Country of Origin
United States

Dimensions

Overall Depth
3.9 in
Length
7.6 in

Details

Material
Plastic
Color
Blue

Description

Camco's TastePURE RV Sediment Pre-Filter provides the first stage of protection against dirt, silt, sand and debris from your RV's fresh water supply. It helps extend the life of your inline RV water filter by blocking particulates that can clog the filter. This pre-filter removes particles greater than 20-microns and fits Camco brand and other brand standard inline water filters. The pre-filter's compact, space-saving design allows easy storage when not in use-ideal for RVs. This long-lasting, single use pre-filter is intended to last the duration of your inline RV water filter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.