Telescoping Roasting Forks, 4PK
Mfr # 44015
Zoro # G315958536
product price: $23.85
/pk 4, $5.96/eaKey Features
Depth
12 in
Length
18.49 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44015
Zoro #
G315958536
UPC #
14717440158
Country of Origin
China
Dimensions
Depth
12 in
Length
18.49 in
Details
Color
Silver
Material
Steel
Description
Camco's Telescoping Roasting Forks allow you to roast food over an open fire. They are the perfect accessory for camping, hiking and outdoor gatherings. Each fork features two prongs for skewering hotdogs, marshmallows, vegetables and more. The roasting forks extend from 9-5/8in to 34-1/4in long to help ensure a safe distance from the campfire. They are made of strong, food-grade stainless steel with a non-slip PVC handle that won't burn your hands. These roasting forks are corrosion-resistant and easy to clean. Includes 4 roasting forks and a storage bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.