Trailer-Aid - Yellow
Mfr # 21
Zoro # G115958538
product price: $59.39
/eaKey Features
Depth
7.13 in
Length
24.94 in
Color
Yellow
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21
Zoro #
G115958538
UPC #
892422000214
Country of Origin
United States
Dimensions
Depth
7.13 in
Length
24.94 in
Details
Color
Yellow
Material
Plastic
Description
Trailer-Aid allows anyone to change a flat tire without help, without a jack and without unloading your trailer. Made from lightweight polymer, Trailer-Aid is easy to travel with and makes changing your trailer tire simple, even if you're alone. Holds up to 15,000 lbs. Trailer-Aid PLUS is designed specifically for recreational trailers and gives an additional 1 lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.