
Trailer Tongue Jack Bolt-On Relocation Kit
Mfr # 50015
Zoro # G215891964
product price: $82.45
/ea
Free Shipping & Returns
Key Features
Depth
8.25 in
Length
10 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50015
Zoro #
G215891964
UPC #
14717500159
Country of Origin
China
Dimensions
Depth
8.25 in
Length
10 in
Details
Color
Black
Material
Steel
Description
Camco's Trailer Tongue Jack Bolt-On Relocation Kit allows you to move your trailer's tongue jack to a different location on your trailer. It is perfect for tailgating-providing clearance to open your tailgate without obstruction. This kit is compatible with 3-bolt, A-frame style tongue jacks. It includes a bracket, frame plate and hardware that are easy to install. Product is constructed of durable, powder-coated steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.