Zoro Homepage

Travel Toilet - 2.6 Gallon

  • Mfr # 41535

  • Zoro # G415891986


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Depth
18.5 in
Color
White
Length (In.)
15 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41535
Zoro #
G415891986
UPC #
014717415354
Country of Origin
United States

Dimensions

Depth
18.5 in
Length (In.)
15 in

Details

Color
White
Material
Plastic

Description

Camco's 2.6 gallon portable toilet is designed for camping, RVing, boating, or any other recreational activity. It is also great as an emergency option on long car rides. Its sturdy ABS resin construction is compact, lightweight and supports up to 330 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.