Zoro Homepage

Universal Grill Rail Mount

  • Mfr # 58183

  • Zoro # G915891967


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
6 in
Length
15.25 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58183
Zoro #
G915891967
UPC #
014717581837
Country of Origin
Thailand

Dimensions

Overall Depth
6 in
Length
15.25 in

Details

Color
Black
Material
Steel

Description

The Universal Single Axis Rail Mount solves many standard mounting problems. Allows you to mount your Kuuma grill either vertically or horizontally to any square or round railing. This mount allows your grill to hang outside the rail to protect fiberglass from spills and splatters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.