
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22484
Zoro #
G012300195
UPC #
014717224840
Country of Origin
Unknown
Description
Water Bandit Camco's Water Bandit connects standard water hoses to previously unattachable water sources, allowing users to stop wasting water from water hose leaks. This product measures 3 1⁄4-inches long. One end connects to a standard water hose via a standard ABS male water hose connection. The other end a highly flexible, silicone-polymer sleeve stretches to fit over the end of most standard water sources—including damaged/stripped threads or water sources with no threads at all. This product is safe for drinking water and compliant with all federal and state-level low-lead laws. It is CSA Low Lead Content Certified to NSF/ANSI 372. Water Bandit is not intended for non-threaded kitchen sink faucets or use under pressure. This RV accessory is a camper must-have, so add this small hose accessory to the camping supplies! It great for motorhomes, travel trailers, 5th wheels, and more. Stops Leaky Hose Connections Water Bandit connects a hose to previously unattachable water sources, allowing users to stop wasting water from water hose leaks. This product is great for RV water hoses, garden hoses, and more. Camco RV accessories will enhance the camping experience! Compatibility Water Bandit fits most standard hoses. It works with damaged or stripped faucet threads and faucets without threads. Dimensions, Features This product measures 3 1⁄4-inches long. It features a standard ABS male water connection and a highly flexible silicone-polymer sleeve. Simple, Quick to Install Easily slip the Water Bandit over a damaged faucet while the threaded end is attached to the hose. This product is not intended for non-threaded kitchen sink faucets or use under pressure. Drinking Water Safe, Low Lead Certified Water Bandit is compliant with all federal and state-level low-lead laws. It is CSA Low Lead Content Certified to NSF/ANSI 372.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.