Water Bandit with Clamp and Water Hose Faucet Connector, 2PK

  • Mfr # 22480

  • Zoro # G115891958


product price:  $14.69
/pk 2, $7.35/ea

Key Features

Depth
4 in
Length
1.25 in
Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22480
Zoro #
G115891958
UPC #
14717224802
Country of Origin
Viet Nam

Dimensions

Depth
4 in
Length
1.25 in

Details

Color
Blue
Material
Steel

Description

Camco's Water Bandit connects standard water hoses to previously unattachable water sources, allowing you to stop wasting water from water hose leaks. This product measures 3 1/4in long. One end connects to a standard water hose via a standard ABS male water hose connection. The other end a highly flexible, silicone-polymer sleeve stretches to fit over the end of most standard water sources-including damaged/stripped threads, or water sources with no threads at all. The package contains 2 Water Bandits, and 2 clamps. The clamps keep the Water Bandit securely in place. This product is drinking water safe and compliant with all federal and state level low lead laws. It is CSA Low Lead Content Certified to NSF/ANSI 372. Water Bandit is not intended for non-threaded kitchen sink faucets or use under pressure. This RV accessory is a camper must-have. Add this small hose accessory to your camping supplies! Its great for motorhomes, travel trailers, 5th wheels, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.