Zoro Homepage

Water Filter Tastepure 2X

  • Mfr # 40019

  • Zoro # G115891989


product price: $44.55
/ea

Key Features

Overall Depth
4.5 in
Material
Steel
Color
Blue
Length
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40019
Zoro #
G115891989
UPC #
014717400190
Country of Origin
United States

Dimensions

Overall Depth
4.5 in
Length
15.25 in

Details

Material
Steel
Color
Blue

Description

The TastePURE XL Water Filter has GAC Granular Activated Carbon filtration to provide you with safe drinking water from any potable source and KDF to help prevent bacteria growth when the filter is not in use. Durable in-line, exterior mount filter has a wide body which provides more filtration and a high flow. Product includes flexible hose protector to minimize kinking that could impede water flow. When first attaching the filter to your water source, allow the water to run free for a few minutes to flush the initial loose carbon out of the filter. When the water runs clear, the filter is ready for use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.