Wd Hitch Kit Recurve R3 1200 Lb
Mfr # 48753
Zoro # G615810602
product price: $600.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Depth
34.25 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48753
Zoro #
G615810602
UPC #
14717487535
Country of Origin
China
Dimensions
Length
11 in
Depth
34.25 in
Details
Color
Black
Material
Steel
Description
The ReCurve R3 is a weight distribution hitch that features adjustable sway control. By simply adjusting the clamp, you can decide how much sway control is exerted on the trailer. The ReCurve R3 will distribute the weight of your trailer evenly across the axles of the vehicle and provide as much sway control as you choose. Or, turn the sway control completely off in dangerous or icy road conditions. Its top-loading spring bars give it more ground clearance than other hitches, and the streamlined design makes the hitch and the trailer move as one, while creating a sleek look. Hitch ball included. Length of the spring bars is 30.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.