Zoro Homepage

Wd Hitch Kit Recurve R3 600 Lb.

  • Mfr # 48751

  • Zoro # G615810725


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Depth
34.25 in
Material
Steel
Color
Black
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48751
Zoro #
G615810725
UPC #
14717487511
Country of Origin
China

Dimensions

Depth
34.25 in
Length
11 in

Details

Material
Steel
Color
Black

Description

The ReCurve R3 is a weight distribution hitch that features adjustable sway control. By simply adjusting the clamp, you can decide how much sway control is exerted on the trailer. The ReCurve R3 will distribute the weight of your trailer evenly across the axles of the vehicle and provide as much sway control as you choose. Or, turn the sway control completely off in dangerous or icy road conditions. Its top-loading spring bars give it more ground clearance than other hitches, and the streamlined design makes the hitch and the trailer move as one, while creating a sleek look. Hitch ball included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.