4-1/2-in Square Push Plate Switch, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Symbol

  • Mfr # CM-46/4

  • Zoro # G609958143


product price:  $74.59
/ea

Key Features

Width
6.25 in
Material
Metal
Finish
Satin Stainless
Length
1.25 in
For Use With
Camden Activation Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-46/4
Zoro #
G609958143
UPC #
197163136759
Country of Origin
Canada

Dimensions

Width
6.25 in
Length
1.25 in

Details

Item
Door Actuators & Plates
Material
Metal
Finish
Satin Stainless
For Use With
Camden Activation Plates

Description

4-1/2-in Square Push Plate Switch, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Symbol, Satin Stainless Steel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.