Zoro Homepage

ADA Pushplate

  • Mfr # CM-RFK45/A4

  • Zoro # G4826126


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Frequency
900 MHz
Contact Rating
3 A at 30V DC
Features
Compatible with Both Lazerpoint Rf(TM) and Kinetic By Camden(TM) Wireless Systems, Battery-less Switch Operation, ADA Compliant, Wireless Range
Overall Height
2 5/8 in
Operating Temperature - Maximum
185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-RFK45/A4
Zoro #
G4826126
UPC #
840067661864
Country of Origin
Canada

Dimensions

Overall Height
2 5/8 in
Overall Width
1 1/2 in

Details

Item
Exit Push Button
Frequency
900 MHz
Contact Rating
3 A at 30V DC
Features
Compatible with Both Lazerpoint Rf(TM) and Kinetic By Camden(TM) Wireless Systems, Battery-less Switch Operation, ADA Compliant, Wireless Range
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

ADA Pushplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.