Zoro Homepage

Cast Aluminum Key Switch, Single Gang with Surface Mount Box, SPDT Momentary

  • Mfr # CM-1020

  • Zoro # G409958169


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
3.25 in
Depth
5.75 in
Finish
Grey
Length (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-1020
Zoro #
G409958169
UPC #
197163134960
Country of Origin
Canada

Dimensions

Width
3.25 in
Depth
5.75 in
Length (In.)
2.5 in

Details

Item
Keyswitches
Material
Metal
Finish
Grey

Description

Cast Aluminum Key Switch, Single Gang with Surface Mount Box, SPDT Momentary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.