Grade 1 Low Profile Electric Strike, 12/24 VDC/AC, Fail Safe/Fail Secure, 5/8-in Latch Projection, I

  • Mfr # CX-ED2079

  • Zoro # G709954175


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24 VDC/AC
Faceplate Depth
2.25 in
Faceplate Width
10.51 in
Grade
Grade 1
Finish
Satin Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX-ED2079
Zoro #
G709954175
UPC #
197163136681
Country of Origin
Taiwan, Province of China

Dimensions

Faceplate Depth
2.25 in
Faceplate Width
10.51 in
Length
3.25 in

Details

Item
Electric Strikes
Input Voltage
12/24 VDC/AC
Grade
Grade 1
Finish
Satin Stainless
For Use With Lockset Type
Camden Maglocks and Strikes
Fire Rated
No
Material
Stainless Steel

Description

Grade 1 Low Profile Electric Strike, 12/24 VDC/AC, Fail Safe/Fail Secure, 5/8-in Latch Projection, Includes Multiple Faceplates, For Cylindrical Locks, Satin Stainless Steel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.