Maglocks and Strikes
- Mfr # CV-550SPK
- Zoro # G310049208
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
For Use With
Camden Electrical Accessories
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Keypads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CV-550SPK
- Zoro #
- G310049208
- UPC #
- 197163218363
- Country of Origin
- Canada
Details
- Finish
- Satin Stainless Steel
- For Use With
- Camden Electrical Accessories
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Includes
- Keypads
- Application
- Keypads
Description
Stand-Alone Proximity Reader and Keypad, 12 VDC, Vandal and Weather Resistant, Wiegand 26 Bit Output, Up to 2000 Users, 1 Form C Relay, Satin Stainless Steel Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.