Zoro Homepage

Plug-In Transmitter

  • Mfr # CM-TX99

  • Zoro # G4826677


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Includes
Tamperproof Screws and Driver
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Features
(3) LEDs, Door Contact Input, Flush Mount Single Gang Stainless Steel Faceplate, Global Lock-Out, Request-To-Exit Input
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-TX99
Zoro #
G4826677
UPC #
670454167996
Country of Origin
Canada

Dimensions

Overall Height
4 1/2 in
Overall Width
2 3/4 in

Details

Item
Plug-In Transmitter
Includes
Tamperproof Screws and Driver
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Features
(3) LEDs, Door Contact Input, Flush Mount Single Gang Stainless Steel Faceplate, Global Lock-Out, Request-To-Exit Input
Contact Rating
3 A at 24V DC
Frequency
915 MHz
Voltage
12 to 24V AC/DC

Description

Plug-In Transmitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.