
Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, Surface Mount, Satin Aluminum Clear Anod
Mfr # CX-91S-12
Zoro # G909958065
product price:Â $169.19
/ea
Free Shipping & Returns
Key Features
Depth
3.5 in
Width
11.5 in
Finish
Satin Aluminum Clear Anodized
Input Voltage
12/24 VDC
For Use With
Camden Maglocks and Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CX-91S-12
Zoro #
G909958065
UPC #
197163136728
Country of Origin
China
Dimensions
Depth
3.5 in
Width
11.5 in
Length
3.75 in
Details
Item
Maglocks
Finish
Satin Aluminum Clear Anodized
Input Voltage
12/24 VDC
For Use With
Camden Maglocks and Strikes
Material
Aluminum
Description
Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, Surface Mount, Satin Aluminum Clear Anodized Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.