Zoro Homepage

Wave to Open Touchplate

  • Mfr # CM-325/42

  • Zoro # G4828165


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Length
5-1/4 in
Width
5-1/2 in
Depth
2 in
Includes
Gasket
Contact Rating
5 A at 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-325/42
Zoro #
G4828165
UPC #
670454173966
Country of Origin
Canada

Dimensions

Length
5-1/4 in
Width
5-1/2 in
Depth
2 in
Mounting Height - Maximum
6 in
Overall Width
1 3/8 in
Overall Height
4 in

Details

Item
Wave to Open Touchplate
Includes
Gasket
Contact Rating
5 A at 30V DC
Technology Type
Infrared
Voltage
12 to 24V AC/DC

Description

Wave to Open Touchplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.