Wave to Open Touchplate
Mfr # CM-333/42S
Zoro # G4826686
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Length
5-1/4 in
Width
5-1/2 in
Depth
2 in
Includes
Gasket
Product Type
Wave to Open Touchplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-333/42S
Zoro #
G4826686
UPC #
670454182784
Country of Origin
Canada
Dimensions
Length
5-1/4 in
Width
5-1/2 in
Depth
2 in
Overall Height
4 in
Overall Width
1 3/8 in
Details
Item
Wave to Open Touchplate
Includes
Gasket
Product Type
Wave to Open Touchplate
Voltage
12 to 24V AC/DC
Operating Temperature - Maximum
153 Degrees F
Technology Type
Infrared
Contact Rating
3 A at 30V DC
Operating Temperature - Minimum
-4 Degrees F
Description
Wave to Open Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.