Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Prfm Clamp-In V, 0.305-32, 1 In

  • Mfr # 30-445

  • Zoro # G1896937


product price: $4.49
/ea

Key Features

Material
Metal
Color
Silver
For Use With
Automobile Tubeless Tires
Length
1 in
Standards
5991B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-445
Zoro #
G1896937
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Rim Hole Size
0.453 to 0.625 in
Thread Size
0.305-32
Valve Size
Standard Bore
Maximum Rim Hole Size
0.625 in
Minimum Rim Hole Size
0.453 in
Overall Length
1 in
Overall Diameter
7/16 in

Details

Item
High Performance Clamp-In Valve
Material
Metal
Color
Silver
For Use With
Automobile Tubeless Tires
Standards
5991B
Max. Air Pressure
100 psi
Range
100 psi
Includes
Cap
Features
Chrome Plated
Product Type
Tire Valve
Minimum Operating Air Pressure
0 psi
Valve Stem Angle
180 Degrees
Maximum Operating Air Pressure
100 psi
Valve Shape
Straight
Compatible Vehicle Type
Passenger Cars

Description

High Performance Clamp-In Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Passenger Cars, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 100 psi, Color Silver, Overall Length 1 in, Overall Diameter 7/16 in, Material Metal, Features Chrome Plated, Includes Cap, Maximum Operating Temperature Not Applicable, Maximum Rim Hole Size 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.