Zoro Homepage

Camelbak Omega Water Beast Reservoir, 100 Oz

  • Mfr # 713852903527

  • Zoro # G4193646


product price: $50.29
/ea

Key Features

Includes
Big Bite Valve and HydroGuard Technology.
Color
Black
Material
Polyurethane
Features
Big Bite Valve, HydroGuard Technology
Overall Length
13 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713852903527
Zoro #
G4193646
UPC #
713852903527
Country of Origin
Mexico

Dimensions

Overall Length
13 5/16 in
Overall Thickness
10 in
Overall Width
25 in

Details

Item
OMEGA Reservior
Includes
Big Bite Valve and HydroGuard Technology.
Color
Black
Material
Polyurethane
Features
Big Bite Valve, HydroGuard Technology
Product Type
Hydration Pack Reservoir
Capacity - Maximum
100 oz

Description

OMEGA Reservior, Includes Big Bite Valve and HydroGuard Technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.