Zoro Homepage

Eddy + Kids Water Bottle, Unicorn Design, 12 oz, Multicolor

  • Mfr # 2665501035

  • Zoro # G916127379


product price: $23.29
/ea

Key Features

Body Color
Assorted
Theme
Unicorn
Cup Type
Water Bottle
Material Type
Plastic
Capacity
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2665501035
Zoro #
G916127379
UPC #
886798033921
Country of Origin
China

Details

Body Color
Assorted
Theme
Unicorn
Cup Type
Water Bottle
Material Type
Plastic
Capacity
12 oz
Item
Travel Mugs
Material
Plastic

Description

Sip sip hooray! Fresh pop of color and new graphics pull kids back in for extra sips and sustained hydration. An everyday sidekick to lunch boxes everywhere, the CamelBak Eddy + Kids water bottle is now made with Tritan Renew, a highly durable and lightweight plastic. The soft and secure bite valve delivers a steady flow with a simple flip, bite, and sip. The comfy carry handle makes it easy to bring along virtually everywhere. Here's to happy and hydrated kids and equally happy parents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.