Zoro Homepage
This item is Discontinued.
Camelbak Hydration Pack, 100 oz./3L, Black 1683001000

Hydration Pack, 100 oz./3L, Black (Discontinued)

  • Mfr # 1683001000
  • Zoro # G2143445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1683001000
Zoro #
G2143445
UPC #
886798011219
Country of Origin
Mexico

Dimensions

Depth
4 21/64 in
Length
17 21/64 in
Width
9 7/16 in
Overall Depth
4 3/8 in
Overall Length
18 7/8 in
Overall Width
9 1/2 in

Details

Item
Hydration Pack
Capacity
100 oz/3 L
Color
Black
Material
Cordura
Features
Adjustable Sternum Strap, Hook-and-Loop Strap Management
Fluid Capacity - Maximum
3 L
Denier
500 den
Number of Outside Pockets
0

Description

Hydration Pack, 100 oz/3 L Capacity, Depth 4 21/64 in, Length 17 21/64 in, Width 9 7/16 in, Cordura, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.