Zoro Homepage

Hydration Pack

  • Mfr # 1683001000P

  • Zoro # G013990784


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Cordura
Features
Adjustable Sternum Strap, Hook-and-Loop Strap Management, Reflective Strips on Pack and Harness
Overall Length
18 7/8 in
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1683001000P
Zoro #
G013990784
UPC #
886798055732
Country of Origin
Mexico

Dimensions

Overall Length
18 7/8 in
Overall Depth
4 3/8 in
Overall Width
9 1/2 in

Details

Item
Hydration Pack
Color
Black
Material
Cordura
Features
Adjustable Sternum Strap, Hook-and-Loop Strap Management, Reflective Strips on Pack and Harness
Number of Outside Pockets
0
Denier
500 den
Fluid Capacity - Maximum
3 L

Description

Hydration Pack, Cordura, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.