Zoro Homepage

Hydration Pack

  • Mfr # 1727001000P

  • Zoro # G213990805


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Cordura
Features
Adjustable Sternum Strap, (4) Zippers on Main Compartment, Low-Profile Mountain Molle Panel, Side-Release Buckles
Denier
500 den
Fluid Capacity - Maximum
3 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1727001000P
Zoro #
G213990805
UPC #
886798055664
Country of Origin
Indonesia

Dimensions

Overall Length
22 7/8 in
Overall Depth
15 in
Overall Width
18 7/8 in

Details

Item
Hydration Pack
Color
Black
Material
Cordura
Features
Adjustable Sternum Strap, (4) Zippers on Main Compartment, Low-Profile Mountain Molle Panel, Side-Release Buckles
Denier
500 den
Fluid Capacity - Maximum
3 L
Cargo Capacity - Maximum
47 L
Number of Outside Pockets
4

Description

Hydration Pack, Cordura, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.