Zoro Homepage

Hydration Pack

  • Mfr # 1736801000P

  • Zoro # G313990828


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Cordura
Features
Breathable, Comfortable, Clean and Protected Crux Fill Port, Low-Light Visibility, Reflective Strips on Pack and Harness, Stash Pocket
Cargo Capacity - Maximum
1 L
Fluid Capacity - Maximum
2.5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1736801000P
Zoro #
G313990828
UPC #
886798056197
Country of Origin
Mexico

Dimensions

Overall Length
14 5/8 in
Overall Depth
6 1/4 in
Overall Width
9 in

Details

Item
Hydration Pack
Color
Orange
Material
Cordura
Features
Breathable, Comfortable, Clean and Protected Crux Fill Port, Low-Light Visibility, Reflective Strips on Pack and Harness, Stash Pocket
Cargo Capacity - Maximum
1 L
Fluid Capacity - Maximum
2.5 L
Denier
500 den
Number of Outside Pockets
0

Description

Hydration Pack, Cordura, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.