Zoro Homepage

Hydration Pack

  • Mfr # 1740901000P

  • Zoro # G814772862


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Color
Camouflage
Material
Cordura
Features
D-Rings and Webbing Loops, Dual Antenna Ports, (4) Zipper-Full Clamshell Opening, Laser-Cut Mountain Molle Panels, Low Rider Reservoir Compartment, Side-Release Buckles, Zippered Back Panel
Fluid Capacity - Maximum
3 L
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1740901000P
Zoro #
G814772862
UPC #
886798055985
Country of Origin
Indonesia

Dimensions

Overall Length
22 in
Overall Depth
12 1/4 in
Overall Width
13 3/8 in

Details

Item
Hydration Pack
Color
Camouflage
Material
Cordura
Features
D-Rings and Webbing Loops, Dual Antenna Ports, (4) Zipper-Full Clamshell Opening, Laser-Cut Mountain Molle Panels, Low Rider Reservoir Compartment, Side-Release Buckles, Zippered Back Panel
Fluid Capacity - Maximum
3 L
Number of Outside Pockets
3
Cargo Capacity - Maximum
37 L
Denier
500 den

Description

Hydration Pack, Cordura, Camouflage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.