Zoro Homepage

Hydration Pack

  • Mfr # 1862201000P

  • Zoro # G113990806


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Cordura
Features
Futura Harness with Adjustable Yoke, Infra-Red Compliant Fabric, Buckles and Webbing
Number of Outside Pockets
0
Overall Width
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1862201000P
Zoro #
G113990806
UPC #
886798055633
Country of Origin
Mexico

Dimensions

Overall Width
9 7/8 in
Overall Depth
4 3/8 in
Overall Length
14 5/8 in

Details

Item
Hydration Pack
Color
Brown
Material
Cordura
Features
Futura Harness with Adjustable Yoke, Infra-Red Compliant Fabric, Buckles and Webbing
Number of Outside Pockets
0
Fluid Capacity - Maximum
3 L
Denier
500 den

Description

Hydration Pack, Cordura, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.