Zoro Homepage

Hydration Pack

  • Mfr # 71000P

  • Zoro # G014385671


product price: $93.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon, Thermoplastic Polyurethane
Features
Adjustable Sternum Strap, Hook-and-Loop Strap Management, Quickly Backfills Up to 3 CamelBak Hydration Systems at a Time
Overall Depth
2 3/4 in
Fluid Capacity - Maximum
2 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71000P
Zoro #
G014385671
UPC #
886798056128
Country of Origin
Mexico

Dimensions

Overall Depth
2 3/4 in
Overall Width
7 in
Overall Length
16 1/4 in

Details

Item
Hydration Pack
Color
Black
Material
Nylon, Thermoplastic Polyurethane
Features
Adjustable Sternum Strap, Hook-and-Loop Strap Management, Quickly Backfills Up to 3 CamelBak Hydration Systems at a Time
Fluid Capacity - Maximum
2 L
Denier
500 den
Number of Outside Pockets
0

Description

Hydration Pack, Nylon, Thermoplastic Polyurethane, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.