Podium 24oz, Black
Mfr # 1875001071
Zoro # G915705561
product price: $12.99
/eaKey Features
Body Material
Polypropylene
BPA-Free Status
BPA-Free
Insulation
Not Insulated
Body Color
Black
Lid Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1875001071
Zoro #
G915705561
UPC #
886798014739
Country of Origin
China
Dimensions
Overall Height
9 in
Overall Diameter
3 in
Details
Body Material
Polypropylene
Item
Bottle
BPA-Free Status
BPA-Free
Insulation
Not Insulated
Body Color
Black
Lid Color
Black
Bottle Text
CamelBak Podium
Features
Cap Material
Polyethylene, Silicone
Product Type
Bottle
Capacity - Maximum
24 oz
Includes Spout
Spout Included
Includes Straw
Straw Not Included
Lid Type
Push
Finish
Unfinished
Description
Squeeze Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.