Podium 24oz, Navy Blue
Mfr # 1875407071
Zoro # G015705515
product price: $12.95
/eaKey Features
Capacity - Maximum
24 oz
BPA-Free Status
BPA-Free
Product Type
Bottle
Insulation
Not Insulated
Lid Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1875407071
Zoro #
G015705515
UPC #
886798045535
Country of Origin
China
Dimensions
Overall Height
9 in
Overall Diameter
3 in
Details
Item
Bottle
Capacity - Maximum
24 oz
BPA-Free Status
BPA-Free
Product Type
Bottle
Insulation
Not Insulated
Lid Color
Blue
Bottle Text
CamelBak Podium
Body Material
Polypropylene
Body Color
Blue
Cap Material
Polyethylene, Silicone
Features
Includes Spout
Spout Included
Includes Straw
Straw Not Included
Finish
Unfinished
Lid Type
Push
Description
Squeeze Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.