Zoro Homepage

Podium Chill 24oz, Black

  • Mfr # 1873001071

  • Zoro # G615705533


product price: $17.95
/ea

Key Features

Capacity - Maximum
24 oz
Lid Color
Black
Body Color
Black
Product Type
Bottle
Bottle Text
CamelBak Insulated Podium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1873001071
Zoro #
G615705533
UPC #
886798018447
Country of Origin
China

Dimensions

Overall Diameter
3 in
Overall Height
10 1/2 in

Details

Capacity - Maximum
24 oz
Lid Color
Black
Body Color
Black
Item
Bottle
Product Type
Bottle
Bottle Text
CamelBak Insulated Podium
BPA-Free Status
BPA-Free
Body Material
Polypropylene
Features
Double-Walled Construction
Insulation
Insulated
Includes Straw
Straw Not Included
Includes Spout
Spout Included
Cap Material
Polyethylene, Silicone
Lid Type
Push
Finish
Unfinished

Description

Insulated Steel, Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.