Zoro Homepage

Podium Chill 24oz, White/Black

  • Mfr # 1873101071

  • Zoro # G715705518


product price: $17.95
/ea

Key Features

Capacity - Maximum
24 oz
Body Color
White
Lid Color
Black
Body Material
Polypropylene
Insulation
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1873101071
Zoro #
G715705518
UPC #
886798014913
Country of Origin
China

Dimensions

Overall Diameter
3 in
Overall Height
10 1/2 in

Details

Capacity - Maximum
24 oz
Item
Bottle
Body Color
White
Lid Color
Black
Body Material
Polypropylene
Insulation
Insulated
BPA-Free Status
BPA-Free
Bottle Text
CamelBak Insulated Podium
Product Type
Bottle
Cap Material
Polyethylene, Silicone
Features
Double-Walled Construction
Includes Straw
Straw Not Included
Includes Spout
Spout Included
Lid Type
Push
Finish
Unfinished

Description

Insulated Steel, Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.