Zoro Homepage

Podium Insulated Steel, 18oz, Black

  • Mfr # 2964001052

  • Zoro # G815705548


product price: $34.99
/ea

Key Features

Body Color
Black
Features
Double-Walled Vacuum Insulated, Easy to Carry, Easy to Clean, Leak Proof Lid
Insulation
Insulated
Capacity - Maximum
18 oz
Lid Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2964001052
Zoro #
G815705548
UPC #
886798048444
Country of Origin
China

Dimensions

Overall Diameter
3 in
Overall Height
8 3/4 in

Details

Body Color
Black
Features
Double-Walled Vacuum Insulated, Easy to Carry, Easy to Clean, Leak Proof Lid
Insulation
Insulated
Capacity - Maximum
18 oz
Lid Color
Black
Product Type
Bottle
Bottle Text
CamelBak Podium
Item
Bottle
Body Material
Stainless Steel
Includes Spout
Spout Included
Cold Retention - Maximum
14 hr
Cap Material
Polyethylene, Silicone
BPA-Free Status
BPA-Free
Includes Straw
Straw Not Included
Lid Type
Push
Finish
Unfinished

Description

Insulated Steel, Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.