Zoro Homepage

Podium Insulated Steel 22oz, Black

  • Mfr # 2965001065

  • Zoro # G915705530


product price: $40.39
/ea

Key Features

Lid Color
Black
Body Color
Black
Insulation
Insulated
Product Type
Bottle
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2965001065
Zoro #
G915705530
UPC #
886798048352
Country of Origin
China

Dimensions

Overall Height
10 3/4 in
Overall Diameter
3 in

Details

Lid Color
Black
Body Color
Black
Item
Bottle
Insulation
Insulated
Product Type
Bottle
Body Material
Stainless Steel
Cap Material
Polyethylene, Silicone
Capacity - Maximum
22 oz
Includes Straw
Straw Not Included
Bottle Text
CamelBak Podium
Includes Spout
Spout Included
BPA-Free Status
BPA-Free
Cold Retention - Maximum
18 hr
Finish
Unfinished
Lid Type
Push

Description

Insulated Steel, Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.