Zoro Homepage

Podium Insulated Steel 22oz, Stainless

  • Mfr # 2965102065

  • Zoro # G215705544


product price: $42.49
/ea

Key Features

Capacity - Maximum
22 oz
Cold Retention - Maximum
18 hr
Body Material
Stainless Steel
Features
Double-Walled Vacuum Insulated, Easy to Clean, Leak Proof Lid
Insulation
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2965102065
Zoro #
G215705544
UPC #
886798048390
Country of Origin
China

Dimensions

Overall Height
10 3/4 in
Overall Diameter
3 in

Details

Capacity - Maximum
22 oz
Cold Retention - Maximum
18 hr
Body Material
Stainless Steel
Item
Bottle
Features
Double-Walled Vacuum Insulated, Easy to Clean, Leak Proof Lid
Insulation
Insulated
Product Type
Bottle
Lid Color
Black
Bottle Text
CamelBak Podium
Body Color
Silver
BPA-Free Status
BPA-Free
Includes Straw
Straw Not Included
Includes Spout
Spout Included
Cap Material
Polyethylene, Silicone
Lid Type
Push
Finish
Unfinished

Description

Insulated Steel, Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.