Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reservoir, 100 oz./3L, 63/64" D

  • Mfr # 1944001003

  • Zoro # G1951097


product price: $58.89
/ea

Key Features

Capacity
100 oz/3 L
Includes
Insulated Tube Cover, Reservoir Baffle
Color
Brown
Depth
63/64 in
Length
20 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1944001003
Zoro #
G1951097
UPC #
886798016047
Country of Origin
Mexico

Dimensions

Depth
63/64 in
Length
20 15/32 in
Width
10 7/16 in
Overall Length
17 3/4 in
Overall Width
9 7/16 in
Overall Thickness
1 9/16 in

Details

Item
Reservoir Pack
Capacity
100 oz/3 L
Includes
Insulated Tube Cover, Reservoir Baffle
Color
Brown
Material
Polyurethane
Features
Angled Exit Port
Product Type
Hydration Pack Reservoir
Capacity - Maximum
100 oz

Description

Reservoir,100 oz./3L,63/64" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.