Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reservoir, 85 oz./2.L, 1-1/16" D

  • Mfr # 2024001085

  • Zoro # G1950966


product price: $57.69
/ea

Key Features

Capacity
85 oz/2.5 L
Color
Black
Includes
Insulated Tube Cover
Depth
1 1/16 in
Length
14 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2024001085
Zoro #
G1950966
UPC #
886798020785
Country of Origin
Mexico

Dimensions

Depth
1 1/16 in
Length
14 21/64 in
Width
7 3/4 in
Overall Length
14 9/16 in
Overall Width
7 7/8 in
Overall Thickness
1 9/16 in

Details

Item
Reservoir Pack
Capacity
85 oz/2.5 L
Color
Black
Includes
Insulated Tube Cover
Material
Polyurethane
Features
Angled Exit Port
Product Type
Hydration Pack Reservoir
Capacity - Maximum
85 oz

Description

Reservoir,85 oz./2.L,1-1/16" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.