Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reservoir Dryer, Gray

  • Mfr # 1254001000

  • Zoro # G2144258


product price: $14.59
/ea

Key Features

Color
Gray
Product Type
Reservoir Dryer
Overall Width
19/32 in
Overall Height
6 3/32 in
Overall Length
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1254001000
Zoro #
G2144258
UPC #
886798004778
Country of Origin
United States

Dimensions

Overall Width
19/32 in
Overall Height
6 3/32 in
Overall Length
3 17/32 in

Details

Item
Reservoir Dryer
Color
Gray
Product Type
Reservoir Dryer

Description

Reservoir Dryer, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.