Zoro Homepage

Thrive Chug 20oz, Charcoal

  • Mfr # 2927001060

  • Zoro # G815705517


product price: $14.95
/ea

Key Features

Product Type
Bottle
Body Material
Tritan(TM)
Capacity - Maximum
20 oz
Includes Straw
Straw Not Included
Body Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2927001060
Zoro #
G815705517
UPC #
886798053219
Country of Origin
China

Dimensions

Overall Diameter
3 1/2 in
Overall Height
6 in

Details

Product Type
Bottle
Body Material
Tritan(TM)
Capacity - Maximum
20 oz
Item
Bottle
Includes Straw
Straw Not Included
Body Color
Gray
Bottle Text
CamelBak
Insulation
Not Insulated
Lid Color
Black
Features
Leak Proof Lid
Includes Spout
Spout Included
Cap Material
POE, Polypropylene, Silicone, TPV
BPA-Free Status
Not BPA-Free
Lid Type
Chug
Finish
Unfinished

Description

Plastic Everyday Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.