Zoro Homepage

Thrive Chug 25oz, Charcoal

  • Mfr # 2926001075

  • Zoro # G015705560


product price: $16.89
/ea

Key Features

Insulation
Not Insulated
Includes Straw
Straw Not Included
Capacity - Maximum
25 oz
Product Type
Bottle
Lid Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2926001075
Zoro #
G015705560
UPC #
886798053264
Country of Origin
China

Dimensions

Overall Diameter
3 1/2 in
Overall Height
7 in

Details

Insulation
Not Insulated
Includes Straw
Straw Not Included
Capacity - Maximum
25 oz
Product Type
Bottle
Lid Color
Black
Item
Bottle
Bottle Text
CamelBak
Features
Leak Proof Lid
Body Material
Tritan(TM)
Body Color
Gray
BPA-Free Status
Not BPA-Free
Includes Spout
Spout Included
Cap Material
POE, Polypropylene, Silicone, TPV
Finish
Unfinished
Lid Type
Chug

Description

Plastic Everyday Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.