Zoro Homepage

Thrive Chug 32oz, Charcoal

  • Mfr # 2925001001

  • Zoro # G615705557


product price: $17.79
/ea

Key Features

Body Color
Gray
Includes Straw
Straw Not Included
Features
Leak Proof Lid
Body Material
Tritan(TM)
Bottle Text
CamelBak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2925001001
Zoro #
G615705557
UPC #
886798053332
Country of Origin
China

Dimensions

Overall Diameter
3 1/2 in
Overall Height
8 in

Details

Body Color
Gray
Includes Straw
Straw Not Included
Features
Leak Proof Lid
Body Material
Tritan(TM)
Bottle Text
CamelBak
Item
Bottle
Product Type
Bottle
Lid Color
Black
Insulation
Not Insulated
Capacity - Maximum
32 oz
BPA-Free Status
Not BPA-Free
Cap Material
POE, Polypropylene, Silicone, TPV
Includes Spout
Spout Included
Lid Type
Chug
Finish
Unfinished

Description

Plastic Everyday Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.