Zoro Homepage

Thrive Chug 50oz, Charcoal

  • Mfr # 2924001015

  • Zoro # G715705556


product price: $18.95
/ea

Key Features

Lid Color
Black
Includes Straw
Straw Not Included
Bottle Text
CamelBak
Features
Leak Proof Lid
Capacity - Maximum
50 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2924001015
Zoro #
G715705556
UPC #
886798053394
Country of Origin
China

Dimensions

Overall Diameter
3 3/4 in
Overall Height
10 in

Details

Lid Color
Black
Includes Straw
Straw Not Included
Bottle Text
CamelBak
Features
Leak Proof Lid
Capacity - Maximum
50 oz
Body Material
Tritan(TM)
Insulation
Not Insulated
Item
Bottle
Body Color
Gray
Product Type
Bottle
Cap Material
POE, Polypropylene, Silicone, TPV
BPA-Free Status
Not BPA-Free
Includes Spout
Spout Included
Lid Type
Chug
Finish
Unfinished

Description

Plastic Everyday Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.